Lamineret hjul på stangen Norton 63642546712
Norton-BDX stem-mounted flap wheels
Se tekniske oplysningerReferencer
Norton:63642546712
Rubix:6202533
EAN:3157629672914

oplysninger om produktet : Lamellslipskivor R207 150 x 50 x 25 mm - 63642546712 - NORTON
Flap Wheel - Norton BDX - 150x50x25mm Gr60
Styrker
Low dust production thanks to exclusive manufacturing technique
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Tekniske informationer
Egenskaber
| Diameter | 150 mm |
|---|---|
| Tykkelse | 50 mm |
| Partikel | 60 |
| Anvendelse | sanding |
At vise UNSPSC/ECL@SS
- Udsolgt
