O-Ringe Freudenberg Sealing Technologies OR 53,00 5,00 80 FKM 610

O-ring FKM

Se tekniske oplysningerSe dokumenter

Referencer

Freudenberg Sealing Technologies:OR 53,00 5,00 80 FKM 610
Rubix:199225
producent:449549
brand logo

Teknisk oversigt

Indvendig diameter53 mm
Tværsnitdiameter5 mm
Materialefkm/fpm
Se alle karateristika

Dokumenter

oplysninger om produktet : O-Ring 53 X 5 mm 80 FKM 610


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 53,00 5,00 80 FKM 610

Styrker

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.

Tekniske informationer


Egenskaber
Logistik, vægt7,505 g
Indvendig diameter53 mm
Tværsnitdiameter5 mm
Materialefkm/fpm
Shore-hårdhed A80 Shore
Antal elementer1
913,03 kr. Ex moms
/ Styk
1.141,29 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel