O-Ringe Freudenberg Sealing Technologies OR 70,00 3,00 80 FKM 610
O-ring FKM
Se tekniske oplysningerSe dokumenterReferencer
Freudenberg Sealing Technologies:OR 70,00 3,00 80 FKM 610
Rubix:199246
producent:449576

Dokumenter
oplysninger om produktet : O-Ring 70 X 3 mm 80 FKM 610
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 70,00 3,00 80 FKM 610
Styrker
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in this case FKM. All catalogue materials for o-rings are specified and certified.
Tekniske informationer
Egenskaber
| Logistik, vægt | 3,401 g |
|---|---|
| Indvendig diameter | 70 mm |
| Tværsnitdiameter | 3 mm |
| Materiale | fkm/fpm |
| Shore-hårdhed A | 80 Shore |
| Antal elementer | 1 |
At vise UNSPSC/ECL@SS
568,38 kr. Ex moms
/ Styk
710,47 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
