O-Ringe Freudenberg Sealing Technologies OR 202,00 5,50 72 NBR 872

O-ring NBR

Se tekniske oplysningerSe dokumenter

Referencer

Freudenberg Sealing Technologies:OR 202,00 5,50 72 NBR 872
Rubix:198802
producent:447250
brand logo

Teknisk oversigt

Indvendig diameter202 mm
Tværsnitdiameter5.5 mm
Materialenbr
Se alle karateristika

Dokumenter

oplysninger om produktet : O-Ring 202 X 5.5 mm 72 NBR 872


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 202,00 5,50 72 NBR 872

Styrker

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Tekniske informationer


Egenskaber
Logistik, vægt18,72 g
Indvendig diameter202 mm
Tværsnitdiameter5.5 mm
Materialenbr
Shore-hårdhed A72 Shore
Antal elementer1
921,98 kr. Ex moms
/ Styk
1.152,47 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel