Referencer
Freudenberg Sealing Technologies:49078915
Rubix:198370
producent:49078915

Dokumenter
oplysninger om produktet : O-Ring 32 X 4 mm 72 NBR 872
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 32,00 4,00 72 NBR 872
Styrker
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Tekniske informationer
Egenskaber
| Logistik, vægt | 1,718 g |
|---|---|
| Indvendig diameter | 32 mm |
| Tværsnitdiameter | 4 mm |
| Materiale | nbr |
| Shore-hårdhed A | 72 Shore |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel