O-Ringe Dichtomatik 67192243

O-Ring

Se tekniske oplysninger

Referencer

Dichtomatik:67192243
Rubix:156460
producent:OR 56,00 3,00 70 NBR NB7071
brand logo

Teknisk oversigt

Indvendig diameter56 mm
Tværsnitdiameter3 mm
Materialenbr
Se alle karateristika

oplysninger om produktet : O-Ring 56 X 3 mm 70 NBR NB707101


O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.

Applikationer

Industrial

Tekniske informationer


Egenskaber
Logistik, vægt2 g
Indvendig diameter56 mm
Tværsnitdiameter3 mm
Materialenbr
Shore-hårdhed A70 Shore
  • Tilgængelig - Leveringsdato på forespørgsel