O-Ringe Dichtomatik 67012988

O-rings FKM

Se tekniske oplysningerSe dokumenter

Referencer

Dichtomatik:67012988
Rubix:208246
producent:67012988
brand logo

Teknisk oversigt

Indvendig diameter39.2 mm
Tværsnitdiameter3 mm
Materialefkm/fpm
Se alle karateristika

Dokumenter

oplysninger om produktet : OR39,20X3,00V O-ring Viton


O-rings are closed rings of circular cross-section. They are made through vulcanisation from form tools as a complete ring. The sealing function of the O-ring is achieved by the deformation of the cross-section when installed and compressed in its housing. The O-ring can be compressed either radially or axially in its installation housing. In operating conditions the pressure exerted by the media reinforces the sealing function, as under pressure the elastomer material functions as a non-compressible fluid.
OR 39,20 3,00 80 FKM FP8027

Applikationer

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Tekniske informationer


Egenskaber
Indvendig diameter39.2 mm
Tværsnitdiameter3 mm
Materialefkm/fpm
Shore-hårdhed A80 Shore
Antal elementer1
  • Udsolgt