Referencer
Optibelt:180 2MHP 6
Rubix:196159
producent:1778779
EAN:4014486423242

oplysninger om produktet : HTD 180 2MHP 6 OMEGA HP - Optibelt
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Tekniske informationer
Egenskaber
| Logistik, vægt | 6 g |
|---|---|
| Profil | 2mhp |
| Primitiv længde | 180 mm |
| Båndbredde | 6 mm |
| Materiale | kloropren |
| Stigning | 2 mm |
| Antal tænder | 90 |
At vise UNSPSC/ECL@SS
70,65 kr. Ex moms
/ Styk
88,31 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
