Referencer
Optibelt:2080 8MHP 30
Rubix:194140
producent:1545176
EAN:4014486262810




oplysninger om produktet : HTD 2080 8MHP 30 OMEGA HP - Optibelt
optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts
Tekniske informationer
Egenskaber
| Profil | 8mhp |
|---|---|
| Primitiv længde | 2080 mm |
| Båndbredde | 30 mm |
| Materiale | kloropren |
| Stigning | 8 mm |
| Antal tænder | 260 |
At vise UNSPSC/ECL@SS
2.417,71 kr. Ex moms
/ Styk
3.022,14 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
