Referencer
Bahco:6MV-23
Rubix:430717
EAN:7314150121007

oplysninger om produktet : U-NYCKEL 3-LAGER ISOLERAD 17MM - 6MV-23
Styrker
•Dip-coated insulation
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Tekniske informationer
Egenskaber
| Logistik, vægt | 250 g |
|---|---|
| Åbning | 23 |
| Længde | 203 mm |
| Type | åben nøgle |
| Polering | isoleret |
| Diameter | 8 mm |
At vise UNSPSC/ECL@SS
1.040,16 kr. Ex moms
/ 3 Styk
1.300,20 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
