Referencer
North:N06575008
Rubix:6031865

oplysninger om produktet : N06575008 NORTH
The Class 1 cartridges are designed to be used over the full range of half-masks and complete masks of Class 1 Serie N (N5500, N7700, N5400). A wide range of cartridges with plastic body, single internal threaded coupling.
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 140x76x62 mm |
|---|---|
| Vægt | 160 g |
| Type | p3 |
| klasse | 1 |
| Sammenkobling | single internal thread |
At vise UNSPSC/ECL@SS
292,49 kr. Ex moms
/ pakke
365,61 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel