Referencer
Gigant:S 300 M
Rubix:6440447
oplysninger om produktet : Pack Table S 300 M L2000XDJ800
Stabile 300.A basic and functional packing workstation. The table is supplied with grey enamelled frame with adjustable legs, 24 mm thick laminated board, perforated uprights length 1926 mm, carton and form shelves. The table can be supplemented with scales section, table drawer, side shelf, string cutter.
Tekniske informationer
Egenskaber
| Højde | 950 mm |
|---|---|
| Bredde | 2000 mm |
| Dybde | 800 mm |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel

