Referencer
3M:9330+
Rubix:6275504

Dokumenter
oplysninger om produktet : 3M Aura Støvmaske FFP3 Uten Ventil 9330+ (440/Cv)
3M™ Aura™ Particulate Respirator 9330+ provides FFP3 breathing protection with a flat-fold, 3-panel design, low breathing resistance and an embossed, sculpted top panel that can help reduce eyewear fogging. It features an innovative chin tab for easy adjustments, and the headbands are colour-coded for quick and easy identification. Get FFP3 protection against dusts, mists and metal fumes in a wide variety of industrial applications and other hazardous environments with 3M™ Aura™ Particulate Respirator 9330+. Our 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility. Low-resistance filter technology helps you breathe easily, and the innovative chin tab allows you to make simple adjustments. The flat-fold design makes it convenient to store when not in use, and the braided, colour-coded headbands helps you identify the protection level offered: red for FFP3 (APF 20).
Styrker
•Original 3-panel design allows for greater facial movement
Low resistance filter technology helps you breathe more easily
Sculpted upper panel conforms to the nose and contours of the face for an effective seal
Embossed top panel helps reduce eyewear fogging
Chin tab designed for ease of positioning and adjustment
Easy to store away with flat-fold design and individual wrapping
Colour-coded headbands for easy identification: red for FFP3 (AFP = 20)
Sculpted nose panel helps conform to the nose and contours of the face and helps to improve compatibility with 3M eyewear
Maximum usage level: Up to 20 x WEL
Low resistance filter technology helps you breathe more easily
Sculpted upper panel conforms to the nose and contours of the face for an effective seal
Embossed top panel helps reduce eyewear fogging
Chin tab designed for ease of positioning and adjustment
Easy to store away with flat-fold design and individual wrapping
Colour-coded headbands for easy identification: red for FFP3 (AFP = 20)
Sculpted nose panel helps conform to the nose and contours of the face and helps to improve compatibility with 3M eyewear
Maximum usage level: Up to 20 x WEL
Applikationer
Wide variety of industrial applications and other hazardous environments
Tekniske informationer
Egenskaber
| klasse | ffp3 |
|---|---|
| Ventil | ingen |
| Type | sammenklappelig |
| Farve | hvid |
| Emballage | 440 case;440 pack |
At vise UNSPSC/ECL@SS
33,33 kr. Ex moms
/ Styk
41,66 kr. Inkl moms
- Tilgængelig