HTD tandremskive for Taper Lock Mecaline PC14M-36S-20TBF
PC Timing Pulley for taper bush
Se tekniske oplysningerReferencer
Mecaline:PC14M-36S-20TBF
Rubix:6347394
producent:887832
EAN:3660338412127

oplysninger om produktet : TL Poly Chain pulley 14M 36S 20 8F 2517 - Mecaline
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 14M-36S-20TBF (Taper Bored 2517)
Styrker
Cast Iron
Applikationer
For synchronous power transmission
Tekniske informationer
Egenskaber
| Profil | 14m |
|---|---|
| Antal tænder | 36 |
| Båndbredde | 20 mm |
| Klembøsning | 2517 |
| Materiale | steel |
| Type | 8f |
| Vejledende diameter | 160.43 mm |
| Udvendig diameter | 157.53 mm |
| Udvendig diameter inkl. flanger | 168 mm |
| Bredde i alt | 45 mm |
| Navdiameter | 117 mm |
At vise UNSPSC/ECL@SS
141,85 kr. Ex moms
/ Styk
177,31 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
