Referencer
Pferd Tools:43208012
Rubix:6359789
EAN:4007220936634



oplysninger om produktet : BORSTAR PBG 2323/6 INOX 0,15 - 43208012 - PFERD
Use speed adjustable tool drives to control the spread of the brush Recommended drive output minimum 500 watts Aggressively working brush. Suitable for medium duty brushing such as deburring, cleaning and rust removal. Can be used particularly well in hard to reach areas, in holes and cavities as the wires spread out during rotation. PFERDVIDEO You will receive more information here or at www.pferd.com IP packaging Robust industrial packaging. POS packaging Individual promotional packaging for the PFERD TOOL CENTER. For the entire range of brushes in POS packaging, please refer to pages 47–48.
Tekniske informationer
Egenskaber
| Børstediameter | 23 mm |
|---|---|
| Stangdiameter | 6 mm |
| Tråddiameter | 0.15 mm |
| Maksimumshastighed | 20000 rpm |
| Polstringshøjde | 28 mm |
| Længde | 68 mm |
At vise UNSPSC/ECL@SS
3.173,30 kr. Ex moms
/ 10 Styk
3.966,63 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
