Referencer
Festo:PUN-H-12X2-NT-200
Rubix:503043
producent:558268
EAN:4052568054151

Dokumenter
oplysninger om produktet : Slang, PUN-H-12X2-NT-200 - 558268 - FESTO
Flexible and hydrolysis-resistant tubing with standard O. D. in various colours in single or double tubing design.
Styrker
•Highly resistant to microbes and hydrolysis
Suitable for energy chains
Very easy installation thanks to “one-click” principle
Suitable for energy chains
Very easy installation thanks to “one-click” principle
Applikationer
Suitable for energy chains
Tekniske informationer
Egenskaber
| Indvendig diameter | 8 mm |
|---|---|
| Udvendig diameter | 12 mm |
| Farve | naturlig |
| Materiale | tpe-u(pu) |
| Rullelængde | 200 m |
| Min. leveringstryk | -0.95 bar |
| Minimumstemperatur | -35 °C |
| Maksimumstemperatur | 60 °C |
At vise UNSPSC/ECL@SS
3.078,00 kr. Ex moms
/ 200 Pakke
3.847,50 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel