HTD tandrem Gates PCV 8MGT 2240 36

Poly Chain® Carbon Volt™

Se tekniske oplysninger

Referencer

Gates:PCV 8MGT 2240 36
Rubix:6249457
producent:923902280
EAN:5414465491801
brand logo

Teknisk oversigt

Profil8mgt
Primitiv længde2240 mm
Båndbredde36 mm
Se alle karateristika

oplysninger om produktet : PCV 8MGT 2240 36 POLYCHAIN® CARBON VOLT - GATES


The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Tekniske informationer


Egenskaber
Logistik, vægt0,373 g
Profil8mgt
Primitiv længde2240 mm
Båndbredde36 mm
Materialepolyuretan
Stigning8 mm
Antal tænder280
11.095,40 kr. Ex moms
/ Styk
13.869,25 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel