HTD tandrem Gates PC2 8MGT 960 12

Poly Chain GT2 Timing Belt

Se tekniske oplysninger

Referencer

Gates:PC2 8MGT 960 12
Rubix:121941
producent:927509045
EAN:5414465328275
brand logo

Teknisk oversigt

Profil8mgt
Primitiv længde960 mm
Båndbredde12 mm
Se alle karateristika

oplysninger om produktet : PC2 8MGT 960 12 POLYCHAIN® GT2 - GATES


Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.

Styrker

• Significantly higher power transfer: up to 30% more than previous generations.
• Lower maintenance costs thanks to a longer service life.
• Compact, light and cost-saving drives.
• Extremely resistant to tooth displacement.
• Lubrication is unnecessary.
• Static conductive according to ISO 5 3-standard and can be used environments with risk of explosion. Certificates are supplied at request.
• Suitable for HTD® type pulleys.

Applikationer

Industrial Application

Tekniske informationer


Egenskaber
Profil8mgt
Primitiv længde960 mm
Båndbredde12 mm
Materialepolyuretan
Stigning8 mm
Antal tænder120
2.045,86 kr. Ex moms
/ Styk
2.557,32 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel