Referencer
Gates:PC2 8MGT 1440 36
Rubix:103148
producent:927509075
EAN:5412571231724



Dokumenter
oplysninger om produktet : PC2 8MGT 1440 36 POLYCHAIN® GT2 - GATES
Poly Chain® GT™2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain® GT™2 operates on Poly Chain® GT™ pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain® GT™2 drives over a long and reliable service life.
Poly Chain GT2 has been designed for optimum performance on high torque, low speed drives in any industrial application. This lightweight belt features increased power ratings of up to 40% higher than previous constructions while maintaining the same long service life. Poly Chain GT2 operates on Poly Chain GT pulleys. These belts make an excellent alternative to roller chains, requiring neither re-tensioning nor lubrication. Space-saving, weight-saving and money-saving, Poly Chain GT2 drives over a long and reliable service life.
Styrker
•No slippage PowerGrip HTD belt teeth mesh smoothly with pulley grooves, reducing speed variations
Wide speed range
Economical operation. No lubrication needed, no need for adjustment due to stretch and wear
High mechanical efficiency. The belt construction minimises heat build-up and, since friction is not required to transmit the load, belt tensions are reduced
Constant driven speeds
Long trouble-free service life (because of excellent abrasion resistance) in many applications where metal components like chains and gears wear out in a matter of months
Wide speed range
Economical operation. No lubrication needed, no need for adjustment due to stretch and wear
High mechanical efficiency. The belt construction minimises heat build-up and, since friction is not required to transmit the load, belt tensions are reduced
Constant driven speeds
Long trouble-free service life (because of excellent abrasion resistance) in many applications where metal components like chains and gears wear out in a matter of months
Tekniske informationer
Egenskaber
| Profil | 8mgt |
|---|---|
| Primitiv længde | 1440 mm |
| Båndbredde | 36 mm |
| Materiale | gummier |
| Stigning | 8 mm |
| Antal tænder | 1440 |
At vise UNSPSC/ECL@SS
7.895,76 kr. Ex moms
/ Styk
9.869,70 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
