Referencer
Portwest:S441YERM
Rubix:6017060
producent:S441YERM
EAN:5036108020768



oplysninger om produktet : Classic Rain Trousers, Yellow, Size M - S441YERM - Portwest
Lightweight and easily packable for convenience, these trousers provide comfort and protection in any weather. The fit is roomy for easy layering on top of trousers, with the added benefit of side access pockets. The stud adjustable hem ensures a secure fit around work boots. Unbeatable value for money.
Styrker
- Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
- Lightweight, waterproof fabric with taped seams prevents water penetration
- Taped seams to provide additional protection
- Fully elasticated waistband for ultimate wearer comfort
- Side access openings
- Stud adjustable hems for a secure fit
- Generous fit for wearer comfort
- REACH compliant PVC coating
- 40+ UPF rated fabric to block 98% of UV rays
- Retail bag which aids presentation for retail sales
- CE certified
Shell Fabric :
100% Polyester, PVC Coated 210g
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | m |
| Hovedmaterialet | polyester |
| Sekundær farve | ingen sekundærfarve |
At vise UNSPSC/ECL@SS
88,06 kr. Ex moms
/ Styk
110,07 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel