Tilbehør til børster Pferd Tools POS KBG 12515/M14 INOX 0,35
POS KBG 12515/M14 stainless steel 0.35 tapered threaded brushes, twist-knotted
Se tekniske oplysningerReferencer
Pferd Tools:POS KBG 12515/M14 INOX 0,35
Rubix:6014966
producent:43317003
EAN:4007220531174
oplysninger om produktet : BORSTAR POS KBG 12515/M14 INOX 0,35 - 43317003 - PFERD
Best results obtained from efficient angle grinders Advantages: Quiet movement, even in corners and edges No jolting of the brush in use on the edges High lifespan High efficiency of material removal Less braiding “Opening” Perfectly adapted to brushing, deburring, cleaning and rust removal with high stresses. The tapered shape of the brush body eases working in difficult to reach places such as corners, grooves and gorges. VIDEO PFERD For more information, scan this QR code or see www.pferd.com Packaging IP Robust industrial packaging. Individual packing POS packing with Europerforation for the PFERD TOOLCENTER. You will find the full range of brushes in POS packaging on pages 47 to 48.
Tekniske informationer
Egenskaber
| Type | pos kbg 12515/m14 stainless steel 0.35 |
|---|
At vise UNSPSC/ECL@SS
461,15 kr. Ex moms
/ Styk
576,44 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel



