Referencer
Gates:SPB5000/4 POWERBAND
Rubix:109110
producent:938195004
EAN:5412571084863

Dokumenter
oplysninger om produktet : SPB 5000/4 SUPER HC POWERBAND® - GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Styrker
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Tekniske informationer
Egenskaber
| Profil | spb |
|---|---|
| Øvre bredde | 16 mm |
| Vejledende længde | 5000 mm |
| Indvendig længde | 5000 mm |
| Udvendig længde | 5022 mm |
| Tykkelse | 13 mm |
| Materiale | cr |
At vise UNSPSC/ECL@SS
17.144,60 kr. Ex moms
/ Styk
21.430,75 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
