Smal Kilerem Gates SPB5600/3 POWERBAND

PowerBand SPC

Se tekniske oplysningerSe dokumenter

Referencer

Gates:SPB5600/3 POWERBAND
Rubix:109101
producent:938195603
EAN:5412571085150
brand logo

Teknisk oversigt

Profilspb
Øvre bredde16 mm
Vejledende længde5600 mm
Se alle karateristika

Dokumenter

oplysninger om produktet : SPB 5600/3 SUPER HC POWERBAND® - GATES


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Styrker

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Tekniske informationer


Egenskaber
Profilspb
Øvre bredde16 mm
Vejledende længde5600 mm
Indvendig længde5600 mm
Udvendig længde5622 mm
Tykkelse13 mm
Materialecr
14.457,30 kr. Ex moms
/ Styk
18.071,63 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel