Referencer
Gates:SPC4000/2 POWERBAND
Rubix:109042
producent:938154002
EAN:5412571081954

Dokumenter
oplysninger om produktet : SPC 4000/2 SUPER HC POWERBAND® - GATES
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Styrker
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Tekniske informationer
Egenskaber
| Profil | spc |
|---|---|
| Øvre bredde | 22 mm |
| Vejledende længde | 4000 mm |
| Indvendig længde | 4000 mm |
| Udvendig længde | 4030 mm |
| Tykkelse | 18 mm |
| Materiale | cr |
At vise UNSPSC/ECL@SS
11.637,74 kr. Ex moms
/ Styk
14.547,17 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel