Referencer
Gates:ZRL-LL-8MR-30-PGGT-GLASS
Rubix:102817

Dokumenter
oplysninger om produktet : LL GT 8MR 30 (30M) GLASS LONG LENGTH - GATES
Long length PowerGrip GT2 belting is a cost effective, low maintenance drive alternative
Styrker
•Fiberglass tensile cord provides high strength, excellent flexlife, and high resistance to elongation. Steel tensile cord is available in some belt types for added length stability
Neoprene body provides protection against grime, grease, oil,and moisture
Nylon tooth facing provides a durable wear surface for long service life
The PowerGrip GT2belt tooth is designed for use with a specific sprocket groove profile. The sprocket groove-belt tooth combination increases capacity, while improving registration
PowerGrip GT2 has more tooth ratchet resistance than HTD®
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
PowerGrip GT2 belt/sprocket combinations match or exceed the positional accuracy of PowerGrip Timingbelt/pulley systems
Neoprene body provides protection against grime, grease, oil,and moisture
Nylon tooth facing provides a durable wear surface for long service life
The PowerGrip GT2belt tooth is designed for use with a specific sprocket groove profile. The sprocket groove-belt tooth combination increases capacity, while improving registration
PowerGrip GT2 has more tooth ratchet resistance than HTD®
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
PowerGrip GT2 belt/sprocket combinations match or exceed the positional accuracy of PowerGrip Timingbelt/pulley systems
Tekniske informationer
Egenskaber
| Profil | gt |
|---|---|
| Båndbredde | 30 mm |
| Materiale | kloropren |
| Stigning | 8 mm |
At vise UNSPSC/ECL@SS
1.202,52 kr. Ex moms
/ meter
1.503,15 kr. Inkl moms
- Tilgængelig
