Tandrem i tommemål Gates 2240 MXL 019

PowerGrip Timing Belt

Se tekniske oplysningerSe dokumenter

Referencer

Gates:2240 MXL 019
Rubix:511029
producent:927741450
EAN:5412571237221
brand logo

Teknisk oversigt

Profilmxl
Primitiv længde22.4 ''
Båndbredde4.8 mm
Se alle karateristika

Dokumenter

oplysninger om produktet : 2240 MXL 019 POWERGRIP® - GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Styrker

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Tekniske informationer


Egenskaber
Profilmxl
Primitiv længde22.4 ''
Båndbredde4.8 mm
Stigning2.03 mm
Materialecr
Antal tænder280
Højde1.14 mm
Primitiv længde (mm)568.96 mm
151,05 kr. Ex moms
/ Styk
188,81 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel