Referencer
Gates:2608 MXL 019
Rubix:511077
producent:927742405
EAN:5412571241150
oplysninger om produktet : 2608 MXL 019 POWERGRIP® - GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Styrker
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Tekniske informationer
Egenskaber
| Profil | mxl |
|---|---|
| Primitiv længde | 26.08 '' |
| Båndbredde | 4.763 mm |
| Stigning | 2.03 mm |
| Materiale | cr |
| Antal tænder | 326 |
| Højde | 1.14 mm |
| Primitiv længde (mm) | 662.43 mm |
At vise UNSPSC/ECL@SS
110,86 kr. Ex moms
/ Styk
138,57 kr. Inkl moms
- Udsolgt
