Referencer
Gates:50 XL 031
Rubix:137562
producent:927754889
EAN:5414465072055

Dokumenter
oplysninger om produktet : 50 XL 031 POWERGRIP® - GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Styrker
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Tekniske informationer
Egenskaber
| Profil | xl |
|---|---|
| Primitiv længde | 5 '' |
| Båndbredde | 7.9 mm |
| Stigning | 5.08 mm |
| Materiale | cr |
| Antal tænder | 25 |
| Højde | 2.3 mm |
| Primitiv længde (mm) | 127 mm |
At vise UNSPSC/ECL@SS
78,67 kr. Ex moms
/ Styk
98,34 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
