Referencer
Bahco:BE-8824TB
Rubix:6366868
EAN:7314150275335



oplysninger om produktet : Screwdriver with Impact Grip, ERGO, Through Blade, PZ4x175mm - BE-8824TB - Bahco
Styrker
•Impact screwdriver developed according to the scientific ERGO™ process
For Pozidriv head screws for fastening, loosening and chiselling
Black oxide tip for higher accuracy
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort thanks to an ergonomic design
Easy to choose the right tip with the colour-coded handle
Flat face to prevent rolling away
Hexagon profile blade and bolster allow the use of a wrench for jobs that require more torque
The blade continues through the handle with no loss of hammer blow energy. Metallic cap gives protection during jobs requiring high impact
High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool
Standards: ISO 8764 and DIN 5260
For Pozidriv head screws for fastening, loosening and chiselling
Black oxide tip for higher accuracy
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort thanks to an ergonomic design
Easy to choose the right tip with the colour-coded handle
Flat face to prevent rolling away
Hexagon profile blade and bolster allow the use of a wrench for jobs that require more torque
The blade continues through the handle with no loss of hammer blow energy. Metallic cap gives protection during jobs requiring high impact
High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool
Standards: ISO 8764 and DIN 5260
Tekniske informationer
Egenskaber
| Aftryk | pozidriv |
|---|---|
| Trykstørrelse | pz4 |
| Bladlængde | 175 mm |
| Længde | 297 mm |
| Polering | forkromet |
At vise UNSPSC/ECL@SS
334,86 kr. Ex moms
/ Styk
418,58 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
