Kraftbånd klassisk kilerem Gates 9JP2650/6 PREDATOR POWERBAND
Predator PowerBand 9J
Se tekniske oplysningerReferencer
Gates:9JP2650/6 PREDATOR POWERBAND
Rubix:140232
producent:918026506
EAN:5414465590252

oplysninger om produktet : 9JP2650/6 PREDATOR POWERBAND
Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.
Styrker
• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
Tekniske informationer
Egenskaber
| Profil | 9jp |
|---|---|
| Indvendig længde | 2650 mm |
| Antal ribber | 6 |
| Materiale | cr |
| Udførelse | ar |
At vise UNSPSC/ECL@SS
4.362,89 kr. Ex moms
/ Styk
5.453,61 kr. Inkl moms
- Udsolgt
