Referencer
Bahco:B147.003.400
Rubix:6013366
EAN:7314150285600





oplysninger om produktet : B147.003.400 Magnetiskt plockverktyg BahcoFit
Styrker
•Two-component handle with vertical grooves for comfortable grip and maximum force transmission, anti-slip surface
Handle made with over 75% rubber
Chrome plated and polished blade
Easy access with the flexible shaft
SB Retailed packed on a plastic hanger
Handle made with over 75% rubber
Chrome plated and polished blade
Easy access with the flexible shaft
SB Retailed packed on a plastic hanger
Tekniske informationer
Egenskaber
| Maks. tilladt belastning | 3000 g |
|---|---|
| Længde | 517 mm |
| Diameter | 13 mm |
| Type | puller |
| Kapacitet længde | 400 mm |
At vise UNSPSC/ECL@SS
262,29 kr. Ex moms
/ Styk
327,86 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
