Referencer
Portwest:FR507YBRXXL
Rubix:6386800
producent:FR507YBRXXL
EAN:5036108397617



oplysninger om produktet : PW3 FR Hi-Vis Coverall, Yellow/Black, Size XXL - FR507YBRXXL - PORTWEST
Inherent flame resistant qualities will not diminish with washing
Reinforced panels in high wear areas for maximum durability
Back vents on upper and lower back for maximum breathability
CE certified
Twin-stitched seams for extra durability
Heat applied segmented reflective tape for added visibility
40+ UPF rated fabric to block 98% of UV rays
Innovative stretch panelling in key movement areas provides excellent comfort and flexibility
9 pockets for ample storage
Adjustable hem to accommodate all leg lengths
Top-loading knee pad pockets for quick and easy access
Rule pocket
Reflective piping for increased visibility
Concealed mobile phone pocket
Radio loops for easy clipping of a radio
Shell Fabric : Modaflame Work HV: 60% Modacrylic, 39% Cotton, 1% Carbon Fibre 280g
Contrast Fabric : Modaflame Work Stretch: 60% Modacrylic, 35% Cotton, 4% Elastane, 1% Carbon Fibre
Reinforced panels in high wear areas for maximum durability
Back vents on upper and lower back for maximum breathability
CE certified
Twin-stitched seams for extra durability
Heat applied segmented reflective tape for added visibility
40+ UPF rated fabric to block 98% of UV rays
Innovative stretch panelling in key movement areas provides excellent comfort and flexibility
9 pockets for ample storage
Adjustable hem to accommodate all leg lengths
Top-loading knee pad pockets for quick and easy access
Rule pocket
Reflective piping for increased visibility
Concealed mobile phone pocket
Radio loops for easy clipping of a radio
Shell Fabric : Modaflame Work HV: 60% Modacrylic, 39% Cotton, 1% Carbon Fibre 280g
Contrast Fabric : Modaflame Work Stretch: 60% Modacrylic, 35% Cotton, 4% Elastane, 1% Carbon Fibre
Inherent flame resistant qualities will not diminish with washing
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | 2xl |
| Klasse EN20471 | 3 |
| Hovedmaterialet | modakryl |
| Sekundær farve | sort |
| Materiale | modaflame |
At vise UNSPSC/ECL@SS
1.731,97 kr. Ex moms
/ Styk
2.164,96 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel