Referencer
Portwest:PW369YBR4XL
Rubix:6393347
EAN:5036108339068

oplysninger om produktet : PW3 Hi-Vis vinterparka, størrelse 4XL - PW369YBR4XL - PORTWEST
This thoughtfully designed insulated winter parka jacket combines durable 300D Oxford polyester fabric with a modern fit and stylish look. Ideal for extreme cold weather conditions, this jacket provides excellent thermal insulation with heavyweight Insulatex lining. Outstanding features include underarm zips for enhanced breathability, insulated hood with detachable fur trim and HiVisTex Pro reflective tape. CE certified. 5 pockets for ample storage. Insulatex heat reflective lining reflects heat back into the body ensuring maximum warmth and comfort. Detachable quilt lined hood with optional faux fur trim to suit all weather conditions. Quick dry knitted cuff for a snug and comfortable fit. Internal zipped pocket provides safe and secure storage. Underarm pit zips for enhanced breathability. Detachable ID pocket. Drawcord adjustable waist for a comfortable fit. Drawcord hood and hem for a secure and comfortable fit. Standards : EN ISO 20471 Class 3 ; EN 343:2019 Class 3:1 X WP 15,000mm ; EN 342 0.356 (M².K/W), 2, X
Tekniske informationer
Egenskaber
| Farve | sort |
|---|---|
| Størrelse | 4xl |
| Høj visibilitet | ingen |
| Hovedmaterialet | polyester |
| Sekundær farve | gul |
| Materiale | 100% polyester |
At vise UNSPSC/ECL@SS
1.144,12 kr. Ex moms
/ Styk
1.430,15 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel