Smal V-rem med tænder Gates XPC4250 QUAD-POWER 4
Quad-Power 4 Narrow V-Belt
Se tekniske oplysningerSe dokumenterReferencer
Gates:XPC4250 QUAD-POWER 4
Rubix:6011666
producent:964604250
EAN:5414465975622



Dokumenter
oplysninger om produktet : XPC 4250 QUAD-POWER®4 - GATES
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Styrker
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Tekniske informationer
Egenskaber
| Profil | xpc |
|---|---|
| Vejledende længde | 4250 mm |
| Udvendig længde | 4250 mm |
| Materiale | epdm rubber;polyester (tensile cord) |
| Sektion | xpc |
At vise UNSPSC/ECL@SS
3.564,56 kr. Ex moms
/ Styk
4.455,70 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
