Pneumatic quarter turn drive Festo DAPS-0120-090-RS2-F0507-CR
Quarter turn actuator DAPS
Se tekniske oplysningerSe dokumenterReferencer
Festo:DAPS-0120-090-RS2-F0507-CR
Rubix:501647
producent:552888
EAN:4052568194819
Dokumenter
oplysninger om produktet : Vriddon, DAPS-0120-090-RS2-F0507-CR - 552888 - FESTO
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Styrker
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Tekniske informationer
Egenskaber
| Type | quarter turn actuator |
|---|
At vise UNSPSC/ECL@SS
20.671,51 kr. Ex moms
/ Styk
25.839,39 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel