Pneumatic quarter turn drive Festo DAPS-0480-090-R-F1012-MW
Quarter turn actuator DAPS
Se tekniske oplysningerSe dokumenterReferencer
Festo:DAPS-0480-090-R-F1012-MW
Rubix:509930
producent:8005006
EAN:4052568256555

Dokumenter
oplysninger om produktet : Vriddon, DAPS-0480-090-R-F1012-MW - 8005006 - FESTO
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Styrker
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Tekniske informationer
Egenskaber
| Logistik, vægt | 15400 g |
|---|---|
| Type | quarter turn actuator |
At vise UNSPSC/ECL@SS
12.913,82 kr. Ex moms
/ Styk
16.142,28 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel