Pneumatic quarter turn drive Festo DAPS-1440-090-R-F14-MW
Quarter turn actuator DAPS
Se tekniske oplysningerSe dokumenterReferencer
Festo:DAPS-1440-090-R-F14-MW
Rubix:509935
producent:8005011
EAN:4052568256609

Dokumenter
oplysninger om produktet : Vriddon, DAPS-1440-090-R-F14-MW - 8005011 - FESTO
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Styrker
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Tekniske informationer
Egenskaber
| Logistik, vægt | 39100 g |
|---|---|
| Type | quarter turn actuator |
At vise UNSPSC/ECL@SS
39.214,61 kr. Ex moms
/ Styk
49.018,26 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel