Referencer
Norton:63642549450
Rubix:6169451
EAN:3157627576634

oplysninger om produktet : Ekonomirullar R202 38 mm x 25 m - 63642549450 - NORTON
Norton R202 abrasive handy rolls are ideal for fast easy sanding of various materials. With a J-weight cotton backing which provides flexibility and tear resistance. They can be torn to exact lengths as needed and are well protected in a dispenser box.
Handy Roll - Norton R202 - 38mm x25m Gr240
Applikationer
Sanding
Tekniske informationer
Egenskaber
| Længde | 25 mm |
|---|---|
| Bredde | 38 mm |
| Materiale | fiber |
| Partikel | 240 |
At vise UNSPSC/ECL@SS
228,83 kr. Ex moms
/ Styk
286,04 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
