Referencer
Knipex:25 05 140
Rubix:368726
EAN:4003773035015



oplysninger om produktet : Chain Nose Side Cutting Pliers - 25 05 140 - Knipex
Suitable for finer gripping and cutting work. Pointed, semicircular jaws. Serrated gripping surfaces. With blades for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, hardness of the cutting edges about 61 HRC. Vanadiumelectric steel forged, hardened in oil.
Suitable for finer gripping and cutting work. Flat round, long, tapering jaws. Serrated gripping surfaces. With blades for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, hardness of the cutting edges about 61 HRC. Vanadium-Electro steel, forged, multi-stage oil hardened
Tekniske informationer
Egenskaber
| Dimensioner (D x B x H) | 145x68x17 mm |
|---|---|
| Næseform | halvrund |
| Længde på næser | 42 mm |
| Længde | 140 mm |
| Skærekapacitet | 2.5 mm |
| Vægt | 111 g |
At vise UNSPSC/ECL@SS
220,16 kr. Ex moms
/ Styk
275,20 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel