Referencer
Portwest:S780YERL
Rubix:6016100
producent:S780YERL
EAN:5036108147304



oplysninger om produktet : Bizflame Rain Unlined Hi-Vis Antistatic FR Trousers, Yellow, Size L - S780YERL - PORTWEST
Breathable and waterproof, this superb flame resistant and antistatic garment provides everything you need. The fully elasticated waistband and back waist buggy maximise comfort, the braces are fitted with a quick release buckle system., Flame resistant treated waterproof fabric prevents water penetration
Breathable and waterproof, this superb flame resistant and antistatic garment provides everything you need. The fully elasticated waistband and back waist buggy maximise comfort, the braces are fitted with a quick release buckle system.
Flame resistant treated waterproof fabric prevents water penetration
Flame resistant treated waterproof fabric prevents water penetration
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | l |
| Hovedmaterialet | polyester |
| Sekundær farve | ingen sekundærfarve |
| Materiale | 98% polyester, 2% carbon fibre with a pu coating, 250g. |
At vise UNSPSC/ECL@SS
699,57 kr. Ex moms
/ Styk
874,46 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel