Referencer
Norton:66623378990
Rubix:6027035
oplysninger om produktet : Ytkonditioneringsrondeller Rapid Prep 115 mm - 66623378990 - NORTON
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Surface Blending Discs - Norton Rapid Prep Low Flex - 115x22mm Fine Green
Styrker
Achieve a burr-free, ready to paint finish in fewer steps without damaging the base material
General purpose product for blending, finishing, cleaning, and light deburring
Use with self-grip back up pads with locating centre pin
General purpose product for blending, finishing, cleaning, and light deburring
Use with self-grip back up pads with locating centre pin
Applikationer
Surface Preparation (blending, Cleaning, Surfacing)
Tekniske informationer
Egenskaber
| Diameter | 115 mm |
|---|---|
| Partikel | fin |
At vise UNSPSC/ECL@SS
757,00 kr. Ex moms
/ 25 Styk
946,25 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel

