Referencer
Bahco:SC2RM-19-22
Rubix:424141
EAN:7314150181384

oplysninger om produktet : SPÄRRNYCKEL 19&22
32 teeth gear with easily reversible lever for right/left ratcheting direction change, 13° action for fast fastening in restricted working areas
Conical handle for aligning the holes of each bar to be assembled through which a screw will be inserted and fastened
Conical handle for aligning the holes of each bar to be assembled through which a screw will be inserted and fastened
Ratchet Wrench 19&22 F/Const
Styrker
Double Metric Bi-Hex Scaffolding Wrench
Tekniske informationer
Egenskaber
| Logistik, vægt | 430 g |
|---|---|
| Firkantet trækadapter | 1/2 square drive '' |
| Længde | 309 mm |
| Diameter | 22 mm |
| Model | sc2rm-19-22 |
| Vægt | 430 g |
At vise UNSPSC/ECL@SS
429,53 kr. Ex moms
/ Styk
536,91 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel