Sporkuglelejr FAG 6314-M, Udvendig diameter: 150 mm | Bredde: 35 mm | Indvendig diameter: 70 mm

Rigid ball bearing 63

Se tekniske oplysninger

Referencer

FAG:6314-M
Rubix:163376
producent:0191108390000
EAN:4012801205627
brand logo

Teknisk oversigt

Indvendig diameter70 mm
Udvendig diameter150 mm
Bredde35 mm
Se alle karateristika

oplysninger om produktet : 6314-M FAG


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG brand ball bearing features a brass cage that provides high mechanical stability, shock resistance, and excellent radial and axial load-carrying capacity in both directions. Its open design facilitates installation and maintenance, offering a durable and high-performance solution for industrial applications.

Features:
This deep groove ball bearing incorporates a brass cage that provides enhanced resistance to shocks and vibrations. It operates at high speeds thanks to its low internal friction and standard radial clearance, ensuring smooth movement. Suitable for clean, controlled environments, it requires regular lubrication to maintain its performance. Its robust design allows it to handle heavy radial loads and moderate axial loads while maintaining uniform force distribution across the rolling elements.

Maintenance:
This bearing must be lubricated regularly with high-quality grease or oil, depending on operating conditions. Periodic inspection of noise levels, temperature, and vibrations is recommended to detect any signs of wear. In the event of contamination by particles or dust, thorough cleaning is necessary to prevent deterioration. During installation and removal, a clean environment is essential to minimize the risk of contamination.

Sealing:
This ball bearing has no seals, making it more susceptible to external contaminants such as dust or moisture. It is best used in clean, controlled environments. The absence of seals facilitates access for maintenance and improves cooling, but requires greater attention to lubrication and cleaning to maintain performance.

Brand Information:
FAG, a subsidiary of the Schaeffler Group, is recognized worldwide for its expertise in manufacturing high-precision bearings and guidance solutions. Innovation and materials expertise are at the heart of its developments, ensuring high-performance and durable products. Its expertise serves the industrial and automotive sectors, where reliability and robustness are essential.

Key Benefits:
- Withstands radial and axial loads in both directions;
- Smooth operation thanks to reduced friction;
- Open design for easy maintenance and lubrication;
- Brass cage offering excellent resistance to shocks and vibrations;
- Suitable for high-speed applications.

Applications:
This ball bearing is used in numerous industrial applications. It is ideal for gearboxes, compressors, and conveyor systems, where its dimensional stability ensures efficient operation. It is also used in turbines, aircraft engines, and heavy industrial machinery, where it must withstand heavy loads and moderate vibrations. It is widely used in the energy and metallurgy industries, ensuring optimal reliability under demanding conditions.

Tekniske informationer


Egenskaber
Dimensioner (D x B x H)35x150x150 mm
Logistik, vægt3055 g
Indvendig diameter70 mm
Udvendig diameter150 mm
Bredde35 mm
Forseglingåben
Type lejeafstandcn
Serie63
Materialesteel
Burmessing
6.450,29 kr. Ex moms
/ Styk
8.062,86 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel