Referencer
Bahco:1952M-16
Rubix:428910
EAN:7314151057275

oplysninger om produktet : U-RINGNYCKEL 16 MM - 1952M-16
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card
Styrker
Metric Offset Combination Wrenches with Chrome Finish
Tekniske informationer
Egenskaber
| Logistik, vægt | 110 g |
|---|---|
| Åbning | 16 |
| Længde | 205 mm |
| Type | kombinationsnøgle |
| Polering | forkromet |
At vise UNSPSC/ECL@SS
189,39 kr. Ex moms
/ Styk
236,74 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
