Referencer
Bahco:E1222C08
Rubix:430142
EAN:7311518035686

Dokumenter
oplysninger om produktet : ROTERANDE FIL HM E 12X22-C - E1222C08
For shaping and deburring in, for example, cylinder blocks and tools with complicated forms
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Use wax to avoid chip build-up
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: TRE
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Use wax to avoid chip build-up
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: TRE
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Styrker
Tungsten Carbide Oval Rotary Burrs for Metal
Applikationer
Shaping;Deburring
Tekniske informationer
Egenskaber
| Logistik, vægt | 50 g |
|---|---|
| Endediameter | 8 mm |
| Hovedform | oval |
| Længde i alt | 65 mm |
| Hoveddiameter | 12 mm |
| Område | universal |
| Kapacitet længde | 22 mm |
At vise UNSPSC/ECL@SS
745,14 kr. Ex moms
/ Styk
931,42 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
