Referencer
Bahco:J1616C08
Rubix:430186
EAN:7311518036638

Dokumenter
oplysninger om produktet : ROTERANDE FIL HM J 16X16-C - J1616C08
For deburring of large curved surfaces and inside tubes
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 30°
DIN: KSJ
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 30°
DIN: KSJ
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Styrker
Tungsten Carbide 60° Cone Rotary Burrs for Metal
Applikationer
Deburring
Tekniske informationer
Egenskaber
| Logistik, vægt | 30 g |
|---|---|
| Endediameter | 8 mm |
| Hovedform | cone |
| Længde i alt | 56 mm |
| Hoveddiameter | 16 mm |
| Område | universal |
| Kapacitet længde | 16 mm |
At vise UNSPSC/ECL@SS
843,95 kr. Ex moms
/ Styk
1.054,94 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
