Referencer
Bahco:K0602M06
Rubix:423308
EAN:7311518036652

Dokumenter
oplysninger om produktet : ROTERANDE FIL HM K 6X2-M
For deburring of large curved surfaces and inside tubes
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 45°
DIN: KSK
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 45°
DIN: KSK
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Styrker
Tungsten Carbide 90° Cone Rotary Burrs for Metal
Applikationer
Deburring
Tekniske informationer
Egenskaber
| Logistik, vægt | 25 g |
|---|---|
| Endediameter | 6 mm |
| Hovedform | cone |
| Længde i alt | 55 mm |
| Hoveddiameter | 6 mm |
| Område | universal |
| Kapacitet længde | 2 mm |
At vise UNSPSC/ECL@SS
380,12 kr. Ex moms
/ Styk
475,15 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
