Referencer
Bahco:L1630M08X
Rubix:430636
EAN:7311518136833

Dokumenter
oplysninger om produktet : ROTERANDE FIL HM L 16X30-MX - L1630M08X
With long burr head for work in confined spaces with round corners
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: KEL
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: KEL
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Styrker
Tungsten Carbide Conical Round Nose Rotary Burrs for Metal
Applikationer
Machining
Tekniske informationer
Egenskaber
| Logistik, vægt | 75 g |
|---|---|
| Endediameter | 8 mm |
| Hovedform | conical round |
| Længde i alt | 70 mm |
| Hoveddiameter | 16 mm |
| Område | universal |
| Kapacitet længde | 30 mm |
At vise UNSPSC/ECL@SS
834,38 kr. Ex moms
/ Styk
1.042,97 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
