Pneumatisk standardcylinder Festo DSNU-63-125-PPV-A
Round cylinder, double-acting DSNU
Se tekniske oplysningerSe dokumenterReferencer
Festo:DSNU-63-125-PPV-A
Rubix:494307
producent:196055
EAN:4052568159030



Dokumenter
oplysninger om produktet : Rundcylinder, DSNU-63-125-PPV-A - 196055 - FESTO
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Styrker
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Tekniske informationer
Egenskaber
| Logistik, vægt | 1965,7 g |
|---|---|
| Cylinderdiameter | 63 mm |
| Cylinderslag | 125 mm |
| Type | dsnu round cylinder |
At vise UNSPSC/ECL@SS
906,67 kr. Ex moms
/ Styk
1.133,34 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel