Pneumatisk standardcylinder Festo DSNU-S-8-50-P-A-MQ
Round cylinder, double-acting DSNU
Se tekniske oplysningerSe dokumenterReferencer
Festo:DSNU-S-8-50-P-A-MQ
Rubix:6401315
producent:5205904
EAN:4052568420307



Dokumenter
oplysninger om produktet : Rundcylinder, DSNU-S-8-50-P-A-MQ - 5205904 - FESTO
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Styrker
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Tekniske informationer
Egenskaber
| Cylinderdiameter | 9.3 mm |
|---|---|
| Cylinderslag | 50 mm |
| Type | round cylinder |
At vise UNSPSC/ECL@SS
229,28 kr. Ex moms
/ Styk
286,60 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel